missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 13mm Puradisc PTFE Syringe Filters
Designed to be resistant to organic solvents. Whatman™ 13mm Puradisc PTFE Syringe Filters are ideal for the clarification of aggressive organic solvents and can also be used as a venting filter for small vessels.
£261.00 - £325.00
Specifications
Material | PTFE |
---|---|
Housing Material | Polypropylene |
Inlet Style | female Luer-Lok |
Outlet Style | Mini tip |
Quantity | 100/Pk. |
Product Code | Brand | Color Code | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color Code | Pore Size | Price | Quantity & Availability | ||||
11359364
|
Cytiva
10463703 |
White | 0.2 μm |
£325.00
Pack of 100 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
11369364
|
Cytiva
10463713 |
Green | 0.45 μm |
£261.00
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
Description
- Hydrophobic PTFE membrane is laminated with polypropylene
- Mini-Tip outlet is designed for filtration into very small sample bottles
- Extremely low dead volume <10μL
- Optimal utilization of small sample volumes
- Excellent chemical resistance against standard organic HPLC solvents
- Polypropylene support
- Used as a venting filter for small vessels
Specifications
PTFE | |
female Luer-Lok | |
100/Pk. | |
13 mm |
Polypropylene | |
Mini tip | |
Syringe Filter |