missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 30mm Puradisc GF 92 Syringe Filters
Designed to be resistant to organic solvents. Whatman™ 30mm Puradisc GF 92 Syringe Filters are highly suitable for clarification of aggressive organic solvents.
Brand: Cytiva 10463545
Additional Details : Weight : 1.47000kg
Description
- Glass fiber is ideal for prefiltration of high solid content solutions
- Use as a venting filter for small vessels
- Extremely high chemical resistance
- Permits optimal utilization of small sample volumes
Specifications
Glass Fiber 92 | |
Polypropylene | |
500 | |
Syringe Filter |
>1 μm | |
Female luer lock | |
Male luer lock | |
30 mm |