missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 802 Prepleated Qualitative Circles
Coarse retention
£27.80 - £115.00
Specifications
Format | Disc |
---|---|
Particle Retention | 15 μm |
Pore Size | 30 to 35 μm |
Grade | 802 |
Porosity | Coarse |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
12532006
|
Cytiva
5802-385 |
38.5 cm |
£115.00
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11761598
|
Cytiva
5802-125 |
12.5 cm |
£27.80
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11771598
|
Cytiva
5802-150 |
15 cm |
£29.40
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11781598
|
Cytiva
5802-185 |
18.5 cm |
£33.75
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11791598
|
Cytiva
5802-240 |
24 cm |
£76.90
Pack of 100 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
11344310
|
Cytiva
5802-320 |
32 cm |
£79.80
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
Description
- Folded for fast filtration of coarse particles and gelatinous precipitates
- Qualitative Grade; nominal retention 30-35μm; 0.26mm thick Pleating and creped surface increase effective area, improving both filtering speed and extending filter life
- Wet strengthened†
Specifications
Disc | |
30 to 35 μm | |
Coarse |
15 μm | |
802 | |
0.26 mm |