Learn More
Cytiva Whatman™ Reeve Angel 202 Creped Qualitative Circles
For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents
Brand: Cytiva 5202-150
Code : 69
Additional Details : Weight : 0.01100kg
Description
For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents
- Retentivity: Large crystalline coarse particles - 15-19μm
- Filtration speed: medium-fast
- Color: white
- Material: cellulose
- Thickness: 0.29mm
- Contains wet-strength additives
Specifications
202 15 cm 100/pk | |
15 to 19 μm | |
A general qualitative filter with creped surface. Faster than grade 201 and retain large crystalline coarse particles. Widely used in industrial laboratories and students laboratories for routine filtration. | |
15.0 cm |
Disc | |
Medium | |
202 | |
15 cm |