Learn More
Cytiva Whatman™ Reeve Angel 202 Creped Qualitative Circles
For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents
Brand: Cytiva 5202-400
Code : A0
Additional Details : Weight : 1.27100kg
Description
For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents
- Retentivity: Large crystalline coarse particles - 15-19μm
- Filtration speed: medium-fast
- Color: white
- Material: cellulose
- Thickness: 0.29mm
- Contains wet-strength additives
Specifications
Disc | |
Medium Fast | |
0.29 mm | |
40 cm |
15 to 19 μm | |
202 | |
15.7 in. |