missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Grade 52 Quantitative Filter Paper

Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.

Brand:  Whatman™ 1452-110

Code : 69

Additional Details : Weight : 0.11000kg

 View more versions of this product

Product Code. 11300504

  • £27.25 / Pack of 100


Estimated Shipment
16-02-2018
Add to basket

Description

Description

  • Manufactured from high-quality cotton linters and treated to remove trace metals
  • High wet-strength and chemical resistance
  • Nominal particle retention of 7µm
  • Medium flow rate (Herzberg filtration speed 235 s)
  • High purity (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnel applications
Specifications

Specifications

Hardened low ash
52
7μm
175μm
110mm
Medium
100Pack
High-quality Cotton Linters
Circle
Medium
>7μm
Videos