Learn More
Cytiva Whatman™ Grade 52 Quantitative Filter Paper
Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.
Brand: Cytiva 1452-240
Code : 69
Additional Details : Weight : 0.54000kg
Description
Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.
- Manufactured from high-quality cotton linters and treated to remove trace metals
- High wet-strength and chemical resistance
- Nominal particle retention of 7μm
- Medium flow rate (Herzberg filtration speed 235 s)
- High purity (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnel applications
Specifications
15 s/100 mL/in2 | |
Disc | |
7 μm | |
ASTM, 55 seconds; Herzberg, 235 seconds | |
Suitable for Büchner filtrations where it is desirable to recover the precipitate from the filter surface after filtration. | |
Medium | |
175 μm | |
240 mm |
Grade 52 Filter for Quantitative Analysis, General, 240 mm circle (100 pcs) | |
Cotton Linters | |
7 μm | |
Medium | |
Grade 52 | |
100 Pack | |
Hardened Low Ash |