Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 540 Circles
Use as a gravimetric filter during analysis of metals in acidic or alkaline solutions and in the collection of hydroxides. Whatman™ Quantitative Filter Paper: Grade 540 Circles acid-treated surface prevents tearing during filtration and allows the user to scrape precipitates from the paper.
Brand: Cytiva 1540-324
Code : A0
Additional Details : Weight : 0.01100kg
Description
Use as a gravimetric filter during analysis of metals in acidic or alkaline solutions and in the collection of hydroxides. Whatman™ Quantitative Filter Paper: Grade 540 Circles acid-treated surface prevents tearing during filtration and allows the user to scrape precipitates from the paper.
Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.- High-purity, acid-treated cellulose lab filter paper
- Mechanically strong
- Well suited for quantitative or gravimetric analysis of strongly acidic or alkaline samples
- Extremely low ash content (0.006% ash maximum)
- Nominal particle retention of 8 μm
- Medium flow rate (Herzberg filtration speed 200 s)
Specifications
13 s/100 mL/in2 | |
Disc | |
8 μm | |
Frequently used in the gravimetric analysis of metals in acid/alkali solutions and in collecting hydroxides after precipitation by strong alkalis. | |
Medium | |
160 μm | |
0.94 in. |
Grade 540 Ashless General Lab Filter Paper, 24 mm circles (100 pcs) | |
Cotton Linters | |
ASTM, 55 seconds; Herzberg, 200 seconds | |
Grade 540 | |
100/Pk. | |
Hardened Ashless | |
24 mm |