missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 541 Circles

Recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Whatman™ Quantitative Filter Paper: Grade 541 Circles  are acid hardened cellulose filters, which reduces ash to an extremely low level.

Brand:  Cytiva 1541-047

20.15 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 11300524

  • £24.00 / Pack of 100
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

Recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Whatman™ Quantitative Filter Paper: Grade 541 Circles are acid hardened cellulose filters, which reduces ash to an extremely low level.

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures. 
  • Large nominal particle retention for fast analytical filtration.
  • High wet-strength
  • High chemical resistance to strong acid and alkali suspensions
  • Retention of gelatinous precipitate
  • 22 μm nominal particle retention rating
  • Fast flow rate (Herzberg filtration speed 34 s)
  • Maximum of 0.006% ash concentration
  • Quantitative determination of milk sediment
Applications
  • Use as an animal foodstuff filter for determining fiber content
  • Determination of gelatin content in milk and cream
  • Quantification of chloride in cement, as well as chloride and phosphorous in coal and coke
Specifications

Specifications

3 s/100 mL/in2
Disc
22 μm
359mL/min
Grade 541
100/Pk.
Hardened Ashless
47 mm
Grade 541 Ashless Fast Filter Paper, 47 mm circles (100 pcs)
Cotton Linters
ASTM, 12 seconds; Herzberg, 34 seconds
Typical applications include fiber in animal foodstuffs, gelatine in milk and cream, chloride in cement, and chloride and phosphorous in coal and coke.
Coarse
155 μm
1.85 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers