Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 541 Circles
Recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Whatman™ Quantitative Filter Paper: Grade 541 Circles are acid hardened cellulose filters, which reduces ash to an extremely low level.
Brand: Cytiva 1541-125
58.68 GBP valid until 2024-03-30
Use promo code "21741" to get your promotional price.
Code : 52
Additional Details : Weight : 0.09990kg
Description
Recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Whatman™ Quantitative Filter Paper: Grade 541 Circles are acid hardened cellulose filters, which reduces ash to an extremely low level.
Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.- Large nominal particle retention for fast analytical filtration.
- High wet-strength
- High chemical resistance to strong acid and alkali suspensions
- Retention of gelatinous precipitate
- 22 μm nominal particle retention rating
- Fast flow rate (Herzberg filtration speed 34 s)
- Maximum of 0.006% ash concentration
- Quantitative determination of milk sediment
- Use as an animal foodstuff filter for determining fiber content
- Determination of gelatin content in milk and cream
- Quantification of chloride in cement, as well as chloride and phosphorous in coal and coke
Specifications
3 s/100 mL/in2 | |
Disc | |
22 μm | |
359mL/min | |
Grade 541 | |
100/Pk. | |
Hardened Ashless | |
125 mm |
Grade 541 Ashless Fast Filter Paper, 125 mm circles (100 pcs) | |
Cotton Linters | |
ASTM, 12 seconds; Herzberg, 34 seconds | |
Typical applications include fiber in animal foodstuffs, gelatine in milk and cream, chloride in cement, and chloride and phosphorous in coal and coke. | |
Coarse | |
155 μm | |
4.92 in. |