Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 589/1½ Pleated Circles
Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs.
Brand: Cytiva 10300045
Code : 69
Additional Details : Weight : 0.17000kg
Description
Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs.
- For coarse precipitate retention
- Herzberg filtration speed of 50 s
- Black Ribbon Filter for filtration of coarse precipitates
- Ashless with very high flow rate
- High purity (< 0.01% ash)
- Pleated for easy use in applications involving a conical filter funnel
Specifications
Black | |
Folded | |
12 to 15 μm | |
High | |
Grade 589/1 1/2 | |
Ashless | |
150 mm |
Grade 589/1 ½ Filter for Coarse Precipitate Retention, folded, 150 mm (100 pcs) | |
Cotton Linters | |
25 s | |
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For the filtration of coarse precipitates.For many quantitative standard methods, especially for gravimetric applications (e.g., determination of the ash content | |
190 μm | |
5.9 in. |