Whatman™ Qualitative Grade Plain Circles - Grade 1

For general-purpose use, air-pollution monitoring and soil chemical analysis.   GE Healthcare Qualitative Grade Plain Circles - Grade 1 show medium retention and flow rate.

Brand: Whatman™

Manufacturer Part Number: 1001-325

X100 TYPE 1 2.5CM 100/PKFILTER CIR (KZ use only)

UNSPSC: 41120000

Code: A0

Additional Details:
Additional Details: Weight: 0.01100kg

Product Code. 11360394

Quantity Price
1 £6.82 / Pack of 100
Estimated Shipment
Add to basket

Description and Specification


Quantity 100/pk.
Diameter (Metric) 2.5cm
Grade 1
Material Cellulose
For Use With (Application) For clarifying liquids. Used in qualitative analytical separations of precipitates such as lead sulphate; air pollution monitoring, gas detection, soil analysis
Porosity Medium
Particle Retention >11μm
Format Sheet

  • Particle Retention: >11μm
  • Porosity: medium
  • Filtration speed†: ASTM™, 40 sec.; Herzberg, 150 sec.
  • Surface: smooth