Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 4 Circles
Filters and retains coarse particles for monitoring air pollution. Whatman™ Qualitative Filter Paper: Grade 4 Circles are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.
Brand: Cytiva 1004-400
163.58 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 1.44000kg
Description
Filters and retains coarse particles for monitoring air pollution. Whatman™ Qualitative Filter Paper: Grade 4 Circles are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 25μm
- Porosity: Coarse
- Filtration speed: Herzberg, 37 sec.
- Surface: smooth
- Extremely fast filtering with excellent retention of coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
- Useful as a rapid filter for routine clean-up of biological fluids or organic extracts during analysis
Specifications
Grade 4 Qualitative Filter Paper Standard Grade, circle, 400 mm | |
Cellulose | |
20 to 25 μm | |
Fast | |
Grade 4 | |
100 Pack | |
Ø 400 mm |
Disc | |
Coarse particles and gelatinous precipitates | |
37 sec. | |
A standard grade filter used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical. | |
Medium | |
210 μm | |
400 mm |