missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 0858-1/2 Qualitative Filter Papers
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.
£44.10 - £95.35
Specifications
Material | Cellulose |
---|---|
Particle Retention | 12 μm |
Filtration Speed | Approx. 55 s |
For Use With (Application) | Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids. |
Grade | Grade 0858 ½ |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
11318794
|
Cytiva
10334347 |
185 mm |
£46.80
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
11308794
|
Cytiva
10334345 |
150 mm |
£44.10
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
11328794
|
Cytiva
10334351 |
240 mm |
£67.95
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
11338794
|
Cytiva
10334352 |
270 mm |
£75.90
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
11348794
|
Cytiva
10334353 |
320 mm |
£95.35
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
Description
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
- Increased total loading capacity as more filter area is available.
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Specifications
Cellulose | |
Approx. 55 s | |
Grade 0858 ½ |
12 μm | |
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids. | |
170 μm |