Learn More
Cytiva Whatman™ Qualitative Filter Papers - Prepleated Grade 113V
Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
Brand: Cytiva 1213-500
Code : 04
Additional Details : Weight : 2.56000kg
Description
Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
Very thick and strong filter with creped surface for extremely high loading capacity, particularly in folded form.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Increased total loading capacity as more filter area is available — highly suitable for coarse particles and gelatinous precipitates
- Fastest flow rate of any qualitative grade — flow rate maintained due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
- Prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles
- Typical thickness: 420μ
- Basis Weight: 125g/m2
- Material: Cellulose
- Alpha Cellulose Content, Min.: 0.98%
- Properties: Fast, creped
Specifications
Grade 113V Creped Filter Paper, Wet-Strengthened, 500 mm circle (100 pcs) | |
Cellulose | |
28 sec. | |
Grade 113V | |
420 μm | |
19.68 in. |
Disc | |
>30 μm | |
GE’s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates. | |
Coarse | |
Qualitative Filter Paper | |
500 mm |