missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Papers- Grade 604 1/2

The choice for gravimetric analysis

£46.75 - £132.00

Specifications

Format Disc
Material Cellulose
Particle Retention 25 μm
Filtration Speed 50 s
For Use With (Application) Grade 604½ Qualitative Filter Papers for coarse precipitates.
View More Specs

Products 5
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
11363115
View Documents Promotion Details
Cytiva
10312751
240 mm
£93.70
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 02-05-2024
to see stock.
Add to basket
 
11353115
View Documents Promotion Details
Cytiva
10312747
185 mm
£56.15
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 02-05-2024
to see stock.
Add to basket
 
11343115
View Documents Promotion Details
Cytiva
10312745
150 mm
£49.85
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 02-05-2024
to see stock.
Add to basket
 
11333115
View Documents Promotion Details
Cytiva
10312744
125 mm
£46.75
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 02-05-2024
to see stock.
Add to basket
 
11373115
View Documents Promotion Details
Cytiva
10312753
320 mm
£132.00
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 02-05-2024
to see stock.
Add to basket
 
Description

Description

  • High wet strength
  • High-purity hardened filter
  • Chemical-resistant to handle vacuum filtration or acid/alkali solutions

Specifications

Specifications

Disc
25 μm
Grade 604½ Qualitative Filter Papers for coarse precipitates.
Cellulose
50 s
Grade 604
Videos
SDS
Documents

Documents

Product Certifications