missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers- Grade 604 1/2
The choice for gravimetric analysis
Brand: Cytiva 10312753
Code : A0
Additional Details : Weight : 0.67000kg
Description
- High wet strength
- High-purity hardened filter
- Chemical-resistant to handle vacuum filtration or acid/alkali solutions
Specifications
604 FF 320 mm 100/Pk | |
Cellulose | |
50 s | |
Grade 604 | |
320 mm |
Disc | |
25 μm | |
Grade 604½ Qualitative Filter Papers for coarse precipitates. | |
12.5 in. |