missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers - Grade 2V
Convenient qualitative grades offer major advantages over flat circles
Brand: Cytiva 1202-270
120.68 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 69
Additional Details : Weight : 0.63000kg
Description
- Extra exposed surface area decreases filtration time
- Increased total loading capacity
- Maintained flow rate
- Pore size: 8μm
- Diameter: 10.6 in. (270mm)
- Thickness: 190μm
Specifications
Grade 2V Pre-Folded Filter Paper for Qualitative Analysis, 270 mm circle (100 pcs) | |
Cellulose | |
240 sec. | |
Grade 2V | |
190 μm |
Disc | |
8 μm | |
Compared with quadrant-folded filters, GE’s Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time. | |
100/Pk. | |
270 mm |