missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers- Grade 1573
High wet strength due to chemically stable resin
Brand: Cytiva 10314714
Code : 69
Additional Details : Weight : 0.27000kg
Description
- Fast filter paper with high wet strength
- Scrape or wash off precipitate easily
- Resists many sulfuric, nitric, hydochloric acids and alkali solutions
Specifications
Grade 1573 Qualitative Filter Paper Wet-Strengthened, circle, 185 mm | |
Cellulose | |
12 to 25 μm | |
A fast filter paper with high wet strength. It has a very smooth surface making it easy to scrape or wash off precipitate. | |
Ø 185 mm | |
185 mm |
Disc | |
25 μm | |
Approx. 25 s | |
Grade 1573 | |
7.2 in. |