Learn More
Cytiva Whatman™ Qualitative Filter Papers - Grade 113
Strengthened with chemically stable resin additive. Whatman™ Qualitative Filter Papers - Grade 113 boast the fastest flow rate of the qualitative grades. Creped surface promotes ultra high loading capacity.
Brand: Cytiva 1113-991
Code : A0
Additional Details : Weight : 6.07500kg
Description
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
- Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous
- Fastest flow rate of the qualitative grades
- Creped surface
- Thickest filter paper in the qualitative range
Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications
Sheet | |
30 μm | |
113 | |
19.2 x 39.3 in. (490 x 1000mm) | |
490 mm | |
1000 mm |
Cellulose | |
28 sec. | |
420 μm | |
19.2 in. | |
39.3 in. |