missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 602EH½ Pleated Circles
Maintains flow rate with reduced contact between filter and funnel. Whatman™Grade 602EH½ Pleated Circles are slow and dense filter papers used for very fine precipitates.
Brand: Cytiva 10312544
Code : A0
Additional Details : Weight : 0.13000kg
Description
Cellulose filters are used in qualitative analytical techniques to determine and identify materials. Pleated qualitative filters determine and identify materials with improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.- Increased filter surface area increases total loading capacity and decreases overall filtration time.
- Reduced contact between filter and funnel maintains flow rate.
- Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
- Pleated filters have the same technical properties as the respective filter circles.
- Cellulose filters are used in qualitative analytical techniques to determine and identify materials.
- Pleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
Specifications
602eh FF 125 mm 100/Pk | |
Cellulose | |
2 μm | |
Very slow | |
Grade 602eh | |
150 μm | |
125 mm |
Pleated Circle | |
2 μm | |
3000 s | |
Grade 602EH½ Qualitative Filter Papers for very fine precipitates. | |
100 Pack | |
4.9 in. |