Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles provide extra surface area to increase total loading capacity.
Brand: Cytiva 10311649
Code : 69
Additional Details : Weight : 0.27000kg
Description
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles provide extra surface area to increase total loading capacity.
Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process.- Saves time in repetitive or multiple analyses
- Decreases overall filtration time; normal slow down due to particulate loading is eliminated
- Increases total loading capacity
- Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
- Pleating does not significantly affect technical data; same figures may be used with flat circles
- Grade 595½ is thin, medium fast paper with medium to fine particle retention
- Applications include:
- Particle separation from food extracts
- Filtration of solids from digested environmental sample
Specifications
Grade 595 ½ Qualitative Filter Paper Folded (Prepleated), 210 mm | |
Cellulose | |
7 μm | |
Medium fast | |
Grade 595 ½ | |
150 μm |
Pleated Circle | |
7 μm | |
Approx. 80 s | |
A prepleated filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis). | |
100 Pack | |
210 mm |