missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles

Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles provide extra surface area to increase total loading capacity.

Brand:  Cytiva 10311643

Code : 69

Additional Details : Weight : 0.08100kg

 View more versions of this product

Product Code. 10737751

  • £31.50 / Pack of 100
Estimated Shipment: 10-05-2024
to see stock.
Add to basket

Description

Description

Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles provide extra surface area to increase total loading capacity.

Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process. 
  • Saves time in repetitive or multiple analyses
  • Decreases overall filtration time; normal slow down due to particulate loading is eliminated
  • Increases total loading capacity
  • Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
  • Pleating does not significantly affect technical data; same figures may be used with flat circles
  • Grade 595½ is thin, medium fast paper with medium to fine particle retention
  • Applications include:
    • Particle separation from food extracts
    • Filtration of solids from digested environmental sample
Specifications

Specifications

Grade 595 ½ Qualitative Filter Paper Folded (Prepleated), 110 mm
Cellulose
7 μm
Medium fast
Grade 595 ½
150 μm
Pleated Circle
7 μm
Approx. 80 s
A prepleated filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis).
100 Pack
110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers