missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 113 Circles
Strengthened with chemically stable resin additive. Whatman™ Qualitative Filter Paper: Grade 113 Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.
£20.45 - £398.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 30 μm |
Filtration Speed | 1.3 s/100 mL/in2 |
Grade | Grade 113 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11362905
|
Cytiva
1113-090 |
90 mm |
£23.05
Pack of 100 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
11320404
|
Cytiva
1113-110 |
110 mm |
£20.45
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11372905
|
Cytiva
1113-125 |
125 mm |
£27.75
Pack of 100 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
11382905
|
Cytiva
1113-150 |
150 mm |
£73.50
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11392905
|
Cytiva
1113-185 |
185 mm |
£48.85
Pack of 100 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
10576541
|
Cytiva
1113-240 |
240 mm |
£134.00
Pack of 100 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
11350404
|
Cytiva
1113-320 |
320 mm |
£172.00
Pack of 100 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
11360404
|
Cytiva
1113-500 |
500 mm |
£398.00
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
Description
Strengthened with chemically stable resin additive. Whatman™ Grade 113 Wet-Strengthened Qualitative Filter Paper Circles boast the fastest flow rate of the qualitative grades. Creped surface promotes ultra high loading capacity.
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
- Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous
- Fastest flow rate of the qualitative grades
- Crepe surface
- Thickest filter paper in the qualitative range
Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications
Disc | |
30 μm | |
Grade 113 | |
420 μm |
Cellulose | |
1.3 s/100 mL/in2 | |
100 Pieces |