missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Quartz Air Sampling Filters, Grade QM-A, Sheet

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

Brand:  Whatman™ 1851-8866

Code : 69

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 11333345

  • £957.60 / Pack of 100


Estimated Shipment
16-03-2018
Add to basket

Description

Description

  • Temperature resistant up to 500°C
  • Binder-free
  • High loading capacity
  • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
  • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
  • Filters are suitable for PM-10 sampling and analysis
Specifications

Specifications

6.4 s/100 ml/in2
N/A
Air sampling in acidic gases, stacks, flues and aerosols
QM-A
100/pack
High-purity quartz
85
203.2 x 254 mm
Sheet
20.3cm
25.4cm
Sheets
Videos