missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc 30mm Polytetrafluoroethylene Sterile Syringe Filters
Suitable for rapid, routine syringe filtration of samples up to 100mL
Brand: Cytiva 10462300
125.78 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : 75
Additional Details : Weight : 0.36000kg
Description
- Eight different material options
- Choice of 4 mm, 13mm, and 30mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
Specifications
Autoclavable | |
PTFE | |
Sterile | |
Polycarbonate (PC) | |
Male luer | |
Syringe Filter |
Puradisc FP 30 mm Polytetrafluoroethylene Syringe Filter, 0.2 μm, sterile (50 pcs) | |
0.2 μm | |
5.7 cm2 | |
Female luer lock | |
6.9 bar (100 psi) | |
30 mm |