Learn More
Cytiva Whatman™ Puradisc™ 13 RC Syringe Filters, 0.2μm, sterile
Whatman Puradisc syringe filters from Cytiva combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 ml.
Brand: Cytiva 10462940
152.95 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 75
Additional Details : Weight : 0.19000kg
Description
- From the Puradisc FP 30 range
- Eight different material options
- Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
Specifications
Autoclavable | |
Regenerated Cellulose | |
Sterile | |
<25 μL | |
Female luer lock | |
5.2 bar (75 psi) |
Puradisc FP 13 mm RC Syringe Filter, 0.2 μm, sterile, with mini-tip (50 pcs) | |
0.2 μm | |
1.3 cm2 | |
Pigment free polypropylene (PP) | |
Mini-tip | |
13 mm |