Learn More
Cytiva Whatman™ Puradisc™ Aqua 30mm Syringe Filters
Designed specifically for filtration of environmental samples prior to COD and DOC analysis. Whatman™ Puradisc™ Aqua 30 Syringe Filters minimize carbon leaching from the cellulose acetate membrane that could otherwise lead to sample contamination.
Brand: Cytiva 10462650
931.74 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 75
Additional Details : Weight : 2.28000kg
Description
- Low protein binding, hydrophilic cellulose acetate syringe filter media
- Prewashed cellulose acetate (CA) syringe filter for reduced organic carbon extractables
- Designed for sample preparation in support of dissolved organic carbon and chemical oxygen demand analysis
- Standard inlet and outlet luer connectors
- Larger filtration area (44% greater in comparison with 25mm), 30mm diameter
- 0.45 micron Cellulose Acetate membrane
- Membranes are prewashed to reduce organic carbon levels
- Designed for aqueous samples
Specifications
White | |
0.45 μm | |
Polycarbonate | |
Male Luer | |
Syringe Filter |
Cellulose Acetate | |
For filtration of environmental samples prior to COD and DOC analysis | |
Female Luer Lock | |
500 Pack | |
30 mm |