missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 30mm Puradisc™ Nonsterile Cellulose Acetate Syringe Filters

Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Brand:  Cytiva 10462261

79.32 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 75

Additional Details : Weight : 0.32400kg

 View more versions of this product

Product Code. 11389314

  • £101.00 / Pack of 50
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100m
  • 30mm diameter
  • Larger filtration area (44% greater in comparison with 25mm)
  • Designed for aqueous samples
Specifications

Specifications

Orange
Cellulose Acetate
5.7 cm2
<50 μL
Female luer lock
6.9 bar (100 psi)
Puradisc Syringe Filter
26 x 34 mm
Puradisc FP 30 Cellulose Acetate Syringe Filter, 1.2 μm, sterile (50 pcs)
1.2 μm
Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss
Polycarbonate (PC)
Male luer
50 Pieces
Up to 100 mL
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers