Learn More
Cytiva Whatman™ 30mm Puradisc™ Nonsterile Cellulose Acetate Syringe Filters
Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.
Brand: Cytiva 10462600
571.52 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 75
Additional Details : Weight : 0.90000kg
Description
Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.
Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100m- 30mm diameter
- Larger filtration area (44% greater in comparison with 25mm)
- Designed for aqueous samples
Specifications
White | |
Cellulose Acetate | |
0.45 μm | |
5.7 cm2 | |
<50 μL | |
Female luer lock | |
6.9 bar (100 psi) | |
500 Pieces | |
Up to 100 mL | |
30 mm |
Puradisc FP 30 Cellulose Acetate Syringe Filter, 0.45 μm (500 pcs) | |
Cellulose Acetate | |
Non-sterile | |
Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss | |
Polycarbonate (PC) | |
Male luer | |
Whatman™ Puradisc™ | |
Puradisc Syringe Filter | |
26 x 34 mm |