Learn More
Cytiva Whatman™ Puradisc PVDF Syringe Filters: Nonsterile
Designed for high tensile strength, high solvent resistance, and low protein binding. Cytiva Whatman™ Puradisc PVDF Syringe Filters: Nonsterile are well-suited for biomedical filtration, sterilization filtration, and HPLC sample preparation.
Brand: Cytiva 6746-2502
122.81 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : A0
Additional Details : Weight : 0.15300kg
Description
- Manufactured from Polyvinylidene Difluoride (PVDF)
- Autoclavable
- Nonsterile
- Includes Female Luer Lock inlet and Male Luer outlet
Specifications
Puradisc 25 mm Polyvinylidene Difluoride Syringe Filter, 0.2 μm (50 pcs) | |
0.2 μm | |
4.2 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
22.9 x 28.4 mm |
PVDF | |
Non-sterile | |
Pigment Free Polypropylene (PP) | |
Male luer | |
50 Pieces | |
Up to 100 mL | |
25 mm |