missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Puradisc GMF Syringe Filters: Nonsterile

Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.

Brand:  Whatman™ 6825-2527

Code : A0

Additional Details : Weight : 0.59000kg

 View more versions of this product

Product Code. 11334744

  • £370.40 / Pack of 200


Estimated Shipment
10-05-2018
Add to basket

Description

Description

  • High loading capacity for air/gas filtration, HPLC, TLC, and GC sampling
  • Membrane made of binder-free glass microfiber
  • Nonsterile
Specifications

Specifications

Syringe Filter
Glass Fiber (GF/F)
Pigment-free Polypropylene
0.7μm
Female Luer Lock
Nonsterile
25mm
5.2bar
Up to 100mL
4.2cm2
Male Luer
200Pack
Videos