Learn More
Cytiva Whatman™ Puradisc GMF Syringe Filters: Nonsterile
Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.
Brand: Cytiva 6787-2520
1054.50 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : A0
Additional Details : Weight : 2.57000kg
Description
Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.
- High loading capacity for air/gas filtration, HPLC, TLC, and GC sampling
- Membrane made of binder-free glass microfiber
- Nonsterile
Specifications
Puradisc 25 mm GMF Syringe FIlter, GF/F, 0.7 μm (1000 pcs) | |
0.7 μm | |
4.2 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
22.9 x 28.4 mm |
Glass Fiber | |
Non-sterile | |
Pigment Free Polypropylene (PP) | |
Male luer | |
1000 Pieces | |
Up to 100 mL | |
25 mm |