missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 13mm Nonsterile Polypropylene Syringe Filters
Whatman™ Puradisc™ 13mm Nonsterile Syringe Polypropylene Filters may be used for biological and HPLC sample preparation.
£195.00 - £720.00
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
Filtration Area | 1.3 cm2 |
Housing Material | Polypropylene (PP) |
Inlet Style | Female luer lock |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
11379224
|
Cytiva
6785-1304 |
0.45 μm | 500 Pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11324694
|
Cytiva
6788-1302 |
0.2 μm | 100 Pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11334694
|
Cytiva
6788-1304 |
0.45 μm | 100 Pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11309224
|
Cytiva
6785-1302 |
0.2 μm | 500 Pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Diameter: 13mm
- Autoclave at 121°C (131°C max)
- Sample volume up to 10mL
- Low hold-up volume <25μL ensures maximum sample recovery
- Optional glass microfiber
- Tube-tip format (optional)
Specifications
Polypropylene | |
1.3 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 10 mL | |
13 mm |
Non-sterile | |
Polypropylene (PP) | |
Male luer | |
Syringe Filter | |
16.3 x 19.8 mm |