Learn More
Cytiva Whatman™ Puradisc 13mm GMF Syringe Filters
Constructed of Glass Microfiber. Whatman™ Whatman™ Puradisc 13mm GMF Syringe Filters are hydrophilic with excellent compatibility with organic solvents and strong acids and bases.
Brand: Cytiva 6821-1310
158.85 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 75
Additional Details : Weight : 0.47000kg
Description
- Glass Microfiber Filter
- Good chemical resistance and high sample throughput
- Hold-up volume, ≤25μL
- Filter area: 1.3cm2
- Polypropylene housing
- Autoclavable at 121°C for 20 minutes
- Female Luer Lock inlet
- Male Luer outlet
- Nonsterile
Specifications
Puradisc 13 mm GMF Syringe FIlter, GF/B, 1.0 μm (100 pcs) | |
1.0 μm | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
100 Pieces | |
Up to 10 mL | |
13 mm |
Glass Microfiber | |
Non-sterile | |
≤25 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
16.3 x 19.8 mm |