Learn More
Cytiva Whatman™ PolyVENT™ Vessel Venting Filters
Flows in both directions with hydrophobic PTFE membrane. Whatman™ PolyVENT™ Vessel Venting Filters are integral filter products for sterile venting of vessels and tanks.
Brand: Cytiva 6713-1650
165.24 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 75
Additional Details : Weight : 0.20000kg
Description
Flows in both directions with hydrophobic PTFE membrane. Whatman™ PolyVENT™ Vessel Venting Filters are integral filter products for sterile venting of vessels and tanks.
Constructed from a single, standardized set of materials.- Membrane made of hydrophobic 0.2 μm PTFE membrane.
- Validated for 50 steam autoclave cycles; compatible with EtO.
- Testable by Water Break Through (WBT) test or bubble point testing.
- Pass USP Class VI biosafety tests for plastics.
- Manufactured in clean room facilities.
- Bidirectional and autoclavable.
Specifications
Autoclavable | |
PolyVENT 16, 0.2 μm, inlet 1/4 to 3/8 in. stepped hose barb, outlet 1/4 to 3/8 in. stepped hose barb (10 pcs) | |
0.2 μm | |
Sterile venting of filling, mixing, holding, autoclave, fermentation, shipping, and dispensing vessels; For isolation of incubators, autoclaves, lyophilizers, EtO sterilizers, and fermenters; For biotech, pharmaceutical and diagnostics, and food and beverage | |
1/4 to 3/8 in SB | |
2 bar - forward direction (29 psi - forward direction) | |
Stepped barb 6 to 9mm (¼ to ⅜ in.) | |
46 mm |
Biosafe; all materials meet USP Class VI requirements; Manufactured in GMP-controlled cleanroom facilities | |
PTFE | |
16 cm2 | |
Polypropylene (PP) | |
Stepped barb 6 to 9mm (¼ to ⅜ in.) | |
10 Pieces | |
10Pack | |
53 mm |