missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polydisc GW In-line Filters
Allows filtration of larger volumes of even heavily particle-laden samples. Whatman™ Polydisc GW In-Line Filters are batch certified for low background values for the determination of trace elements.
Brand: Cytiva 10463401
Code : 69
Additional Details : Weight : 1.30000kg
Description
In-line filter specifically designed for preparation of ground water samples for dissolved heavy metal analysis.- Quartz fiber prefilter and polyamide (nylon) membrane filter
- Large filter surface with high dirt load capacity
- High-purity polypropylene housing maintains sample purity
- 50mm filter devices
- Autoclavable
- Lightweight (11.5g)
- Reusable filters
- Fits tubing nozzle 6 to 14mm
Specifications
Autoclavable | |
Polyamide | |
20.4 cm2 | |
Polypropylene (PP) | |
4.5 bar (65 psi) | |
50 Pack | |
Up to 200 mL | |
50 mm |
Polydisc GW Filter 50 mm, nylon with quartz fiber prefilter, 0.45 μm (50 pcs) | |
0.45 μm | |
Preparation of larger volumes of groundwater samples for the analysis of dissolved heavy metals | |
Tubing Nozzle 6 to 14 mm i.d. hose | |
50 Pieces | |
Polydisc GW Filter | |
52 mm |