missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules, 150 TF
Polycap 150 TF filters for filtration of organic solutions, aggressive solutions, air and gas
£650.00 - £685.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material (Membrane) | PTFE |
Housing Material | Polypropylene (PP) |
Max. Pressure | 4.1 bar (60 psi) |
Product Code | Brand | Pore Size | Inlet Style | Outlet Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Inlet Style | Outlet Style | Price | Quantity & Availability | |||
11349164
|
Cytiva
2800T |
0.1 μm | Female national pipe thread (FNPT) | Female national pipe thread (FNPT) |
£680.00
Pack of 5 |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11309174
|
Cytiva
2804T |
1 μm | Female national pipe thread (FNPT) | Female national pipe thread (FNPT) |
£665.00
Pack of 5 |
Estimated Shipment: 08-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11389164
|
Cytiva
2803T |
0.45 μm | Female national pipe thread (FNPT) | Female national pipe thread (FNPT) |
£685.00
Pack of 5 |
Estimated Shipment: 08-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11369164
|
Cytiva
2801 |
0.2 μm | Sanitary | Sanitary |
£650.00
Pack of 5 |
Estimated Shipment: 22-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11359164
|
Cytiva
2802T |
0.2 μm | Female national pipe thread (FNPT) | Female national pipe thread (FNPT) |
£665.00
Pack of 5 |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Descrizione
- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Applications:
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Specifica
Autoclavable | |
PTFE | |
Polypropylene (PP) | |
4.1 bar (60 psi) |