missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 293mm Nuclepore™ Polycarbonate Track-Etched Membranes
Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 293mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.
£341.00 - £1360.00
Specifications
Material | Nucleopore Polycarbonate |
---|---|
Flow Rate | High |
For Use With (Application) | Epifluorescence microscopy, environmental analysis, cell biology |
Hydrophobicity | Hydrophilic |
Diameter (Metric) | 293 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11308974
|
Cytiva
112805 |
0.1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11338974
|
Cytiva
112810 |
1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.- Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to render it hydrophilic
- Low extractables, minimizing sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat surface for high particle visibility
Specifications
Nucleopore Polycarbonate | |
Epifluorescence microscopy, environmental analysis, cell biology | |
293 mm |
High | |
Hydrophilic |