missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 13mm Nuclepore™ Polycarbonate Track-Etched Membranes

Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 13mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.

Brand:  Cytiva

Code : 69

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 11318954

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 13mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.

Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
  • Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
  • Track-etched for highly defined pore size and high pore density
  • Treated with PVP to render it hydrophilic
  • Low extractables, minimizing sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low, consistent ash and low tare weights
  • Smooth flat surface for high particle visibility
Specifications

Specifications

Nucleopore Polycarbonate
Hydrophilic
100 Pack
1.0 μm
Track Etched
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers