missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ MV050 Vacuum Filtration Manifold
Made of stainless steel, MV050 Vacuum Filtration Manifolds are ideal for microbiological applications. They can be used up to 200°C, are autoclavable, and can be sterilized by dry heat up to 180°C. Supplied with standard or rapid closure clamps.
£1155.00 - £1190.00
Specifications
Autoclavable | Autoclavable |
---|---|
Connectors | Rubber Stopper |
Disposable | Reusable |
For Use With (Equipment) | MV050 Manifold |
Material | Stainless Steel |
Product Code | Brand | Model | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Includes | Price | Quantity & Availability | ||||
11325154
|
Cytiva
10440000 |
MV050/0 | Standard Clamp |
£1190.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
11365154
|
Cytiva
10440020 |
MV050A/0 | Rapid Closure Clamp |
£1155.00
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
Description
- Product Type: Vacuum Filtration Manifold
- Material: Stainless Steel
- Volume: 500 mL
- Autoclavable: Yes
- Connector: Rubber Stopper
- Filter Diameter: 47/50 mm
- Filtration Area: 12.5 cm2
- For Use with (Applications): Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries)
Specifications
Autoclavable | |
Reusable | |
Stainless Steel | |
12.5 cm2 | |
MV050 | |
392°F | |
500 mL |
Rubber Stopper | |
MV050 Manifold | |
Non-sterile | |
Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries) | |
200°C | |
Vacuum Filtration Manifold | |
47/50 mm |