missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Mixed Cellulose Ester Membranes

Facilitates particle detection and minimizes eye fatigue with surface marks and color contrast. Whatman™ Mixed Cellulose Ester Membranes are available plain or gridded for automatic or manual counting procedures.

Brand:  Whatman™ 10400909

Code : A0

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 11315024

  • £100.71 / Pack of 100


Estimated Shipment
10-05-2018
Add to basket

Description

Description

Offers a high degree of internal surface area for greater adsorption of product.
  • Excellent contrast for easier particle detection.
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
  • Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
  • Higher dirt loading capacity.
  • Biologically inert with good thermal stability.
  • No surfactants to contaminate samples.
  • Uniform microporous structure of membrane gives high flow rates.
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions
Specifications

Specifications

Yes
Interleaving paper
ME 27
Medium
3.1mm
130°C
2.8 sec./100mL/12.5cm2
Mixed Cellulose Ester Membrane
Plain
Mixed Cellulose Ester
0.8μm
100Pack
No
135μm
37mm
Videos