Learn More
Cytiva Whatman™ Mini-UniPrep Syringeless Filters with RC Membranes
Processes sample loads in one-third the time. Whatman™ Mini-UniPrep™ Syringeless Filters with RC Membranes provide a faster and easier way to remove particulates from samples being prepared for HPLC and UHPLC analysis. Regemnerated Cellulose (RC) membranes are made of pure cellulose, without any wetting agents
Brand: Cytiva UN503NPERC
1871.50 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : 69
Additional Details : Weight : 0.95000kg
Description
Mini-UniPrep Syringelss Filters feature:
- 4mL chamber with plunger
- Dimension: equivalent in size to 12 x 32mm vials
- Preattached polypropylene cap with septum
- Integral filtration membrane
- Maximum operating temperature: 50°C
- Spontaneously wetting, very good wet strength
- Extremely chemical-resistant; suitable for aqueous and organic solvents
- Hydrophilic
- Mechanically stable
- Usable up to 180°C
Specifications
Regenerated Cellulose | |
1000/Pk. | |
0.4 mL (Chamber) |
0.2 μm | |
Syringeless Filter |