missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Mixed Cellulose Ester Membrane Filters

Whatman™ Mixed Cellulose Ester Membrane Filters are biologically inert and offers high degree of internal surface area for greater product adsorption.

Brand:  Whatman™ 10406872

Code : 53

Additional Details : Weight : 0.11000kg

 View more versions of this product

Product Code. 11315374

  • £112.94 / Pack of 100


Estimated Shipment
05-03-2018
Add to basket

Description

Description

  • Sterile options available for critical applications
  • Contrast for easier particle detection
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity
  • Black plain and black gridded membranes have mix of cellulose nitrate and cellulose acetate
  • Higher dirt loading capacity
  • Biologically inert with good thermal stability
  • No surfactants to contaminate samples
  • Uniform microporous structure of membrane gives high flow rates
Specifications

Specifications

Yes
Black
Interleaving paper
ME25
Medium
Yes
130°C
Membrane Filter
Membrane Filter
White
Hydrophilic
Mixed Cellulose Ester (MCE)
0.45μm
0.31cm
Grid
5cm
50mm
100
Videos