missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Glass Microfiber Extraction Thimbles, Grade 603G, without binder

Use for analysis of hot and acidic gases, including emission control and smoke tack gas monitoring. Whatman™ Glass Extraction Thimbles are designed to fit most Soxhlet extraction units and can be used with solvents that are incompatible with cellulose thimbles.

Brand:  Cytiva 2811-308

Code : A0

Additional Details : Weight : 0.29000kg

Product Code. 11360384

  • £160.00 / Pack of 25
Estimated Shipment: 15-04-2024
to see stock.
Add to basket

Description

Description

Use for analysis of hot and acidic gases, including emission control and smoke tack gas monitoring. Whatman™ Glass Extraction Thimbles are designed to fit most Soxhlet extraction units and can be used with solvents that are incompatible with cellulose thimbles.

  • 603G borosilicate glass fiber thimble without binder
  • Resistant to temperatures up to 500°C (932°F)
  • Manufactured with walls as thin as 1–1.5 mm
  • No binders are added
  • Applications include: smoke stack gas monitoring, Soxhlet extraction, analyzing pesticide residues, determining oil/fat content of foods, analysis of oil and grease in solid wastes
Specifications

Specifications

GE’s Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems.
30 mm
Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
Soxhlet extractor
80 mm
Extraction Thimble
1.18 in.
Borosilicate Glass Fibers
603G
3.15 in.
500°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers