missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Soxhlet Extraction Thimbles, Single 1mm Wall

Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

Brand:  Cytiva 2800-338

100.96 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.17100kg

 View more versions of this product

Product Code. 11310714

  • £120.00 / Pack of 25
Estimated Shipment: 03-05-2024
to see stock.
Add to basket

Description

Description

Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of standard thimbles is 1mm to support application need
Specifications

Specifications

25 Pk.
33 mm
1 mm
Soxhlet extractor
120°C
Extraction Thimble
GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis.
Cellulose
Air and waste gas analysis
80 mm
10μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers