missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Cellulose Soxhlet Extraction Thimbles, single 1mm wall

Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

Brand:  Whatman™ 2800-258

Code : 69

Additional Details : Weight : 0.13000kg

 View more versions of this product

Product Code. 11320704

  • £102.00 / Pack of 25


Estimated Shipment
07-06-2018
Add to basket

Description

Description

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of standard thimbles is 1mm to support application need
Specifications

Specifications

25mm
Soxhlet extractor
120°C
Extraction Thimble
1mm
Single
Air and waste gas analysis
80mm
10μm
25Pack
Cellulose
Videos
Documentation