missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 93 Wet Strengthened Qualitative Filter Papers - Sheets
High wet strength due to the addition of chemically stable resin
£307.00 - £327.00
Specifications
Format | Sheet |
---|---|
Material | Cellulose |
Particle Retention | 10 μm |
Pore Size | 10 μm |
Filtration Speed | 80 sec. |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11394884
|
Cytiva
1093-935 |
61 x 61 cm |
£327.00
Pack of 500 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
11384884
|
Cytiva
1093-930 |
58 x 58 cm |
£307.00
Pack of 500 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
Description
- Intermediate in speed and retention
- Available in dispenser packs
- Envelopes released individually for one-at-a-time removal
Specifications
Sheet | |
10 μm | |
80 sec. | |
Grade 93 | |
145 μm |
Cellulose | |
10 μm | |
Intermediate in speed and retention between Grades 1 and 4. | |
500 Pieces | |
125 mm |