missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 93 Wet Strength Qualitative Filter Papers - Circles
Wet-strengthened qualitative circles
Brand: Cytiva 1093-6212
Code : 69
Additional Details : Weight : 3.26000kg
Description
Wet-strengthened qualitative circles
- Flowrate and retention fall between those for Whatman Grades 1 and 4
- Max particle retention in liquid of 10 micron at 98% efficiency
- Not suitable for Kjeldahl estimations as stabilising resins used contain nitrogen
Specifications
Grade 93 Qualitative Filter Paper Wet-Strengthened, circle, 125 mm (40 bags of 100 circles) | |
Cellulose | |
10 μm | |
Intermediate in speed and retention between Grades 1 and 4. | |
40 bags of 100 circles | |
Ø 125 mm | |
125 mm |
Disc | |
10 μm | |
80 sec. | |
Grade 93 | |
145 μm | |
5 in. |