Learn More
Cytiva Whatman™ Grade 603 Cellulose Extraction Thimbles
Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry
Marca: Cytiva 10350241
Code : 69
Dettagli aggiuntivi : Weight : 0.19000kg
Descrizione
Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry
Pure Cellulose Thimbles
- Made from pure cotton cellulose
- For extraction of pesticides from environmental samples, fat analysis in the food industry
- Single-thickness thimbles have wall thickness of approximately 1mm
- Double-thickness thimbles have ∽2mm wall thickness
- For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles
Specifica
25 Pk. | |
1.29 in. | |
Cellulose | |
To analyze fats and extract organic compounds | |
3.5 in. | |
266°F | |
Extraction Thimble |
603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes. | |
33 mm | |
1.5 mm | |
603 | |
90 mm | |
130°C |